Foam Grip Four Point Cane
Mfr # rtl10310
Zoro # G9313850
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10310
- Zoro # G9313850
- UPC # 822383254050
- Country of Origin China
- Category Walking Aids
Description
This small base quad cane by Drive Medical features the style and added support you need for everyday life. The four point base provides additional stability compared to traditional single point canes. This small base is ideal for active users who need additional assistance when climbing stairs. The triangular padded hand grip is ergonomically designed for comfort and to reduce stress that may be experienced by the user's hand. The handle height is adjustable from 30" to 39" allowing for custom sizing. Thanks to a Tab-Lock silencer, rattling is prevented and locks the cane's height giving you added peace of mind. The cane is manufactured with an aluminum shaft and a steel base to perfectly balance safety with durability.
Features and Benefits- Four point base, combined with offset handle provides additional stability and support
- Easy-to-use, one-button height adjustment with locking bolt allows quick, safe, fitting
- No assembly required
- Handle height adjusts from 30" to 39"
- 300 lb Weight Capacity
- Product Specifications
- Actual Product Weight: 1.8 lbs
- Handle Height (Max): 38"
- Handle Height (Min): 29"
- Overall Product Height: 6"
- Overall Product Length: 29"
- Overall Product Width: 8"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl10310
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 2 Hole Bier Pin Plate (5711057)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box (BA1-BLUE)
- PELICAN Case, EMS, Insrts, 20.85Lx12.73Wx12.75D, Org (1460-005-150)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- Drive Medical Walking Aids