Shop All Wheelchair Accessories
Drive Medical
Foam Cushion, 3"
Mfr # rtl14910
Zoro # G9306309
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl14910
- Zoro # G9306309
- UPC # 822383247199
- Country of Origin China
- Category Wheelchair Accessories
Description
Foam Cushion, 3"
Sit comfortably atop three inches of plush, premium-quality foam cushioning for relief and support that can withstand hours of use. Wrapped in a tasteful, blue jacquard cover, simply unzip and machine wash at your leisure.
Features and Benefits- Thick foam cushion increases comfort while sitting
- Machine washable cover
- Weight Capacity: 250lbs
- Dimensions: 18"L x 16"W x 3"H
- Product Specifications
- Actual Product Weight: 1 lbs
- Cover Material: Jacquard Knit
- Overall Product Height: 3"
- Overall Product Length: 18"
- Overall Product Width: 16"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 6 Month Limited
- Model # rtl14910
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELDTEX Med Module Bag, Red (911-106981)
- MOBILEAID Wall Mount (31650)
- LIGHT HOUSE BEAUTY Sanitary Napkin Receptacle (LI1914467)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ALCO Leg Rest Ratchet Kit (79003)
- ALCO End Cap, Black (78512)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- INVACARE Wheel Lock Assembly for Invacare (TAGRP241004)
- Drive Medical Wheelchair Accessories