Flyweight Lightweight Transport Wheelchair w/ Removable Wheels, Red
Mfr # rtlfw19rw-rd
Zoro # G304952897
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlfw19rw-rd
- Zoro # G304952897
- UPC # 822383246277
- Country of Origin China
- Category Wheelchairs
Description
The Deluxe 19" Fly Weight Aluminum Transport Chair with Removable Casters in red by Drive Medical weighs about 30% less than traditional transport chairs. Weighing only 19 pounds, this chair has a hassle free, aluminum back release that folds down the back, flared arms that allow flat folding and the lightweight aluminum frame combine to make this chair easy and convenient to store and transport. The removable, composite, 8" caster wheels in front and rear with rear wheel locks and quick release axle, provide a smooth transportation over most surfaces. Has a soft, plush upholstery, a seat belt for added safety and a carry pocket on backrest to easily and securely transport personal items.
Features and Benefits- Weighs only 19 lbs
- Aluminum frame for lightweight strength and durability
- Easy folding and storage in closet or trunk
- Composite wheels are lightweight and maintenance free
- 8" wheels in front and rear easily remove without tools
- Deluxe back release
- Deluxe, all-aluminum rear wheel locks
- Comes with carry pocket on backrest
- Tool-free, swing-away footrests
- Comes with seat belt for added safety
- Flared arms allow the back to be folded virtually flat
- Soft, plush nylon upholstery
- Convenient cup holder can easily attach to chair (Sold separately)
- Weight Capacity 300 lbs
- Product Specifications
- Actual Product Weight: 19 lbs
- Armrest to Floor Height: 27"
- Back of Chair Height: 18"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 9"
- Depth of Seat Upholstery: 15.5"
- Number of Wheels: 4
- Overall Length w/ Riggings: 33"
- Overall Product Height: 37.25"
- Overall Product Length: 33"
- Overall Product Width: 22"
- Primary Product Color: Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Rear Wheels: 8"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19"
- Width Between Armrest Pads: 16.125"
- Width Between Posts: 16.625"
- Width of Seat Upholstery: 18.625"
- Warranty: Limited Lifetime
- Model # rtlfw19rw-rd
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- OASIS Sterile Stretch Gauze Rolls, 4in x 2.1 Yards, Each (494STRL)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- Drive Medical Wheelchairs