Fly Lite Ultra Lightweight Transport Wheelchair, Blue
Mfr # dfl19-bl
Zoro # G404953053
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # dfl19-bl
- Zoro # G404953053
- UPC # 822383137377
- Country of Origin China
- Category Wheelchairs
Description
The 19" Fly Lite Ultra Lightweight Aluminum Transport Chair by Drive Medical, available in a variety of attractive colors, is an ultra light transport chair, weighing under 17 lbs without riggings. This transport chair comes with a stylish blue aluminum frame and blue plaid nylon upholstery. It is also durable and easy to clean. Comes standard with a carry pocket on the back rest to easily and securely transport personal items, seatbelt for added safety, and tool free, height adjustable swing away footrests. The deluxe back release allows the back to be folded down easily, making the chair easy to store and transport.
Features and Benefits- Aluminum frame is lightweight and strong
- Comes with carry pocket on backrest
- Comes with seat belt for added safety
- Attractive plaid style nylon upholstery
- Comes with handy carry pocket on back
- Tool-free, height-adjustable swing-away footrests
- 8" casters in rear; 6" casters in front
- Back folds down for storage and transport and features deluxe back release
- Comes with aluminum rear wheel locks
- Convenient cup holder can easily attach to chair (Sold separately)
- Weight Capacity 300 lbs
- Weighs under 17 lbs without riggings
- Product Specifications
- Actual Product Weight: 18.9 lbs
- Armrest to Floor Height: 26"
- Back of Chair Height: 18"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 6"
- Closed Width: 9"
- Depth of Seat Upholstery: 15.25"
- Number of Wheels: 4
- Overall Length w/ Riggings: 33"
- Overall Product Height: 36"
- Overall Product Length: 33"
- Overall Product Width: 22"
- Primary Product Color: Blue Frame
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Rear Wheels: 8"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 18"
- Wheelchair Weight Without Riggings: 16.3 lbs
- Width Between Armrest Pads: 18.75"
- Width Between Posts: 19.5"
- Width of Seat Upholstery: 18.75"
- Warranty: Limited Lifetime
- Model # dfl19-bl
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- METHOD Sea Minerals Scent Gel Hand Wash Refill 34 oz (328105)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- Drive Medical Wheelchairs