Shop All Walking Aids
Drive Medical
Flex N Go Adjustable Folding Cane w/ T Handle
Mfr # rtl10305
Zoro # G9314928
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10305
- Zoro # G9314928
- UPC # 822383580555
- Country of Origin China
- Category Walking Aids
Description
Flex N Go Adjustable Folding Cane with T Handle
The Flex N Go Cane is a revolutionary cane that provides you with a smooth, safe and comfortable experience. With an ergonomically designed handle, the cane offers a tip with three points; it flexes and swivels on uneven ground for superior balance. The height of the cane is adjustable, folds for ease of travel and to store.
Features and Benefits- Tip flexes and swivels to maintain contact with the ground when the cane is at an angle, providing superior balance
- Newly designed tip is removable without tools, for use with most other canes
- Height adjusts for use by most individuals
- 3 point base allows the cane to stand on its own
- Conveniently folds for easy storage
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 4"
- Overall Product Length: 39.5"
- Overall Product Width: 5"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # rtl10305
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 1 CPR Mask; 1 Gloves (FAE-6100)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DMI Adjustable Cane, Offset, 33 in., Black (502-1304-0255)
- Drive Medical Walking Aids