Shop All Walking Aids Accessories
Drive Medical
EZ Walker Caddy
Mfr # rtl10131
Zoro # G9302118
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10131
- Zoro # G9302118
- UPC # 822383246659
- Country of Origin China
- Category Walking Aids Accessories
Description
EZ Walker Caddy
The E-Z Walker Caddy by Drive Medical allows you to carry personal items from room to room, securely and safely. It includes a removable top that conceals and safely stores personal items and is easy to clean, thanks to its durable plastic construction. It is easy to install, attaching with side straps, to most manufacturers two button walkers.
Features and Benefits- Allows personal items to be carried from room to room
- Includes a removable top that conceals personal items
- Fits most manufacturers' 2-button walkers
- Easily attaches with side clips
- Made of easy-to-clean durable plastic
- Easy to install
- Designed by Chris Clarke
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 5"
- Overall Product Length: 15.5"
- Overall Product Width: 12.5"
- Primary Product Color: Gray
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # rtl10131
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- DRIVE MEDICAL Folding Walker Tray (10125)
- DRIVE MEDICAL Walker Basket (10200b)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- Drive Medical Walking Aids Accessories