Shop All Exercise & Mobility
Drive Medical
Extended Uprights for Adult Safety Roller, 1 Pair
Mfr # ce 1270
Zoro # G9310466
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1270
- Zoro # G9310466
- UPC # 822383156279
- Country of Origin China
- Category Exercise & Mobility
Description
Extended Uprights for Adult Safety Roller, 1 Pair
Extended Uprights for use with CE 1000, CE 1000 N, CE 1000 XL, CE 1200 and the PE 1000 series
Features and Benefits- Extends Saftely Roller height up to 47"
- For proper sizing, measure floor to wrist for handlebar height
- For use with Anterior Safety Walkers
- Use with Drive Model numbers CE 1000, CE 1000 N, CE 1000 XL, and CE 1200
- Product Specifications
- Actual Product Weight: 3.6 lbs
- Overall Product Height: 1"
- Overall Product Length: 36"
- Overall Product Width: 4"
- Primary Product Color: Silver
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ce 1270
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- FIRST AID ONLY Butterfly Close, Plastic, 3/8x1-3/4In, PK100 (G135)
- EST EST Artisan Soap, 30gm, Square Bar, Boxed, Grapefruit-Bergamot, PK 288 (HA-EST-005)
- FABRICATION ENTERPRISES CanDo Massage Ball, 8 cm (3.2"), Yellow, 1 Each (30-1996)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- VIVE HEALTH Leg Compression System (RHB1019)
- FABRICATION ENTERPRISES Jeanie Rub Large Pad Rotary/Orbital Body Massager - Variable Speed (14-1002)
- FABRICATION ENTERPRISES Baseline® Standard Hydraulic Hand Dynamometer, 200 lb. Capacity, Blue (12-0240)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- FABRICATION ENTERPRISES Thumper® Sport Personal Massager (14-1086)
- Drive Medical Exercise & Mobility