Shop All Exercise Equipment
Drive Medical
Exercise Peddler w/ Attractive Silver Vein Finish
Mfr # 10270kdrsv-1
Zoro # G9291478
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10270kdrsv-1
- Zoro # G9291478
- UPC # 822383141237
- Country of Origin China
- Category Exercise Equipment
Description
Exercise Peddler with Attractive Silver Vein Finish
Get your blood pumping and your legs moving with this simple yet effective rehab device. The Exercise Peddler from Drive Medical provides excellent low-impact exercise with adjustable tension that lets you set the ideal difficulty level for strengthening your legs or arms and improving circulation. The Peddler's anti-slip feet keep it firmly in place, and the attractive silver vein unit folds easily for transport and storage.
Features and Benefits- Safe and gentle form of low-impact exercise
- Stimulates circulation and tones leg and arm muscles
- Tension can be adjusted
- Four anti-slip rubber pads prevent sliding and protect floor
- Compact for storage and transport
- Attractive silver-vein finish
- Product Specifications
- Actual Product Weight: 5.88 lbs
- Overall Product Height: 12.2"
- Overall Product Length: 16.93"
- Overall Product Width: 7.01"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 10270kdrsv-1
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pre-Cleaner (273638S)
- LIFETIME PRODUCTS Lifetime 60089 Outdoor Deck Storage Box 116 Gallon, Brown (60089)
- OKLAHOMA JOES GRILL SPATULA SS BLK/SLV (3959563R06)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 10lb (RPX10)
- NEOGEN NEOGEN DeciMax 116841 Soft Bait Rodenticide, Paste, 8 lb Pail (116841)
- AGM GROUP AGM Group 35835 Elite Kettlebell Medicine Ball - Blue 16 Lb (35835)
- PANACEA POT TRIVET BLACK 10"" (89165)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2110)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1201 60 in. Baseline Gulick Measurement Tape; Plastic Case (12-1201)
- Drive Medical Exercise Equipment