Shop All Wheelchair Accessories
Drive Medical
Elevating Legrests for Bariatric Sentra Wheelchairs, 1 Pair
Mfr # stdelr-tf
Zoro # G9299196
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stdelr-tf
- Zoro # G9299196
- UPC # 822383117744
- Country of Origin China
- Category Wheelchair Accessories
Description
Elevating Legrests for Bariatric Sentra Wheelchairs, 1 Pair
These Elevating Legrests will only fit Drive Medical Bariatric Sentra Wheelchairs. They are for use with Sentra EC (STD20EC with Dual Cross Bar thru STD24EC Series), Bariatric Sentra Extra Heavy Duty (STD20 thru STD24 Series) and Sentra Reclining (STD14RB thru STD22RB Series) Wheelchairs.
Features and Benefits- Aluminum Footplate
- Chrome Extensions
- Tool-free
- Vinyl Calf Pads
- Product Specifications
- Actual Product Weight: 9.2 lbs
- Overall Product Height: 18"
- Overall Product Length: 8"
- Overall Product Width: 6"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stdelr-tf
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Hair Cutting Kit 22Pc (9243-517P)
- OASIS Self-Adherent Tape, 1-1/2 in. x 5 Yards (COH1.5)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY Locking Wall Mount Bracket, Plastic, Beige (M945)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- ILC Replacement for Great Dane Chariot XL 61 Mower Battery (CHARIOT XL 61 MOWER BATTERY GREAT DANE)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- DURO-MED Duro-Med 517-1072-0200 Wheelchair Back Pack - Black Nylon (517-1072-0200)
- ILB GOLD Mobility Chair Battery, Replacement For Power Sonic PS-640-F1 (PS-640-F1)
- SKIL-CARE Skil-Care 703040 Wheelchair Sheepskin Footrest Pads (703040)
- Drive Medical Wheelchair Accessories