Elevated Raised Toilet Seat w/ Removable Padded Arms, Standard Seat
Mfr # rtl12027ra
Zoro # G9280384
Product Information
- Brand Drive Medical
- MFR # rtl12027ra
- Zoro # G9280384
- UPC # 822383246260
- Country of Origin China
- Category Toilet Seats
Description
The Drive Medical Elevated Toilet Seat is expertly designed as a bathroom safety solution for individuals who have difficulty sitting down or getting up from the toilet. The newly designed locking device is engineered to fit securely on almost any toilet seat and is simple to operate. Lightweight, portable, and easy to clean, the Elevated Toilet Seat is crafted from heavy-duty molded plastic that is durable enough to withstand regular daily use. The Elevated Toilet Seat features comfortable padded arms for extra support that, if desired, are easily removable without tools.
Features and Benefits- Expertly designed as a bathroom safety solution for individuals who have difficulty sitting down or getting up from the toilet
- Lightweight, portable, and easy-to-clean heavy-duty molded plastic adds 5" to height of toilet seat
- Simple locking device provides a reliable, secure fit on almost any toilet with tool-free installation
- Easily add or remove supportive metal arms based on personal preference and need
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 10"
- Overall Product Length: 16.5"
- Overall Product Width: 17"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Seat Depth: 16.5"
- Seat Width: 17"
- Width Between Arms: 18"
- Warranty: Limited Lifetime
- Model # rtl12027ra
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Slip PVC Plug SCH 40 (8114296)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 20 ft., White (FTH150-20TC-G)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- KOHLER Revival Elongated Toilet Seat With Polished Chrome Hinges (4615-CP-0)
- KOHLER Hardware Pack, Toilet Seat (1133069)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3044#01)
- Drive Medical Toilet Seats