Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Economy Removable Top I. V. Pole, 4 Hook Top, Chrome
Mfr # 13033
Zoro # G9297507
product price: $73.05
/ea
$73.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13033
- Zoro # G9297507
- UPC # 822383108698
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Economy Removable Top I. V. Pole, 4 Hook Top, Chrome
Removable hooks on this economy 4 hook IV pole (in chrome) by Drive Medical speak to its versatility. With easy push-pin release, it converts between a 2-hook and 4-hook top. (Product is available in 2-hook and 4-hook form.) Chrome-plated steel with weighted base provides strength and durability, while, most importantly, reducing the risk of tipping. A locking collar allows for simple height adjustment to the stem and four rubber wheels ensure smooth transportation and maneuverability.
Features and Benefits- 4 rubber wheels provide for a smooth transport and maneuverability
- Removable hooks make this economy IV pole versatile
- Easily converted to 2-hook or 4-hook with easy to release pushpin
- Chrome plated steel with weighted base provides strength, durability, and reduces risk of tipping
- Height range of 40"-82"
- Locking collar allows for easy height adjustment
- Product Specifications
- Actual Product Weight: 9 lbs
- Overall Product Height: 40"
- Overall Product Length: 8"
- Overall Product Width: 8"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 13033
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK80 (1-080)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- SURGICAL DESIGN Laryngoscope Blade #5, Mac, Fiber Optic (SDZR-0027)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- A2Z SCILAB Dental Explorer #90 Probe Right Angle Diagnostic Hook 5.5" (A2Z-ZR214)
- Drive Medical Diagnostic Equipment