Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Economy Removable Top I. V. Pole, 2 Hook Top, Chrome
Mfr # 13029
Zoro # G9283568
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13029
- Zoro # G9283568
- UPC # 822383108681
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Economy Removable Top I. V. Pole, 2 Hook Top, Chrome
Removable hooks on this economy 2 hook IV pole (in chrome) by Drive Medical speak to its versatility. With easy push-pin release, it converts between a 2-hook and 4-hook top. (Product is available in 2-hook and 4-hook form.) Chrome-plated steel with weighted base provides strength and durability, while, most importantly, reducing the risk of tipping. A locking collar allows for simple height adjustment to the stem and four rubber wheels ensure smooth transportation and maneuverability.
Features and Benefits- 4 rubber wheels provide for a smooth transport and maneuverability
- Removable hooks make this economy IV pole versatile
- Easily converted to 2-hook or 4-hook with easy to release pushpin
- Chrome plated steel with weighted base provides strength, durability, and reduces risk of tipping
- Height range of 40"-82"
- Locking collar allows for easy height adjustment
- Product Specifications
- Actual Product Weight: 9 lbs
- Overall Product Height: 40"
- Overall Product Length: 8"
- Overall Product Width: 8"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # 13029
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Drip Tray, White, Plastic, 3-13/16" H, PK6 (50465P6)
- KEENEY MFG Pequa Liquid Cesspool Treatment 1 gal (P-101)
- EMI Search and Rescue Flexible Stretcher (526)
- OXYGEN Bath Gel .75oz Tube, 288PK (OX-22ML-BG)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Table Top (WES31-1566)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- Drive Medical Diagnostic Equipment