Economy Blood Pressure Monitor, Upper Arm
Mfr # bp3600
Zoro # G209015956
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # bp3600
- Zoro # G209015956
- UPC # 822383584256
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
The lightweight Drive Medical Digital Blood Pressure Monitor unites professional accuracy with simplistic design to ensure taking daily blood pressure readings is easy and efficient. Features include a large LCD display that clearly reports blood pressure reading, in addition to a sophisticated memory recall function that can store up to 120 uses of data. The World Health Organization indicator allows you to compare your blood pressure results with the global standard, providing helpful context when evaluating results. The Digital Blood Pressure Monitor also measures pulse rate, can detect an irregular heartbeat, and preserves battery life with an auto-off function. A complimentary travel case is included for versatile daily use.
Features and Benefits- Professional accuracy with large, clear display screen
- Memory recall function: records 120 uses
- Measures pulse rate and can detect an irregular heartbeat
- Auto-off battery and complimentary travel case maximize use
- Compares user results to World Health Organization standard
- Product Specifications
- Actual Product Weight: 1 lbs
- Batteries: 4 - AAA
- Battery Duration: 2 Months
- Display Screen Length: 2.17"
- Display Screen Width: 3.31"
- Display Type: LCD
- Operating Relative Humidity: 15-90 Percent
- Operating Temperature: 50 to 104 deg F
- Overall Product Height: 1.89"
- Overall Product Length: 5.51"
- Overall Product Width: 3.86"
- Primary Product Color: White
- Primary Product Material: Plastic
- Pulse Rate Accuracy Range: + / - 5 Percent
- Pulse Rate Measurement Range: 30-180 bpm
- Storage Temperature: -4 to 131 deg F
- Warranty: 2 Year Limited
- Model # bp3600
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- DYNAREX Cotton Tip Swab, Non-Sterile, 3" L, PK1000 (4301)
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- NECTAR Conditioner, 300PK (HA-NECSC-002)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- DRIVE MEDICAL Automatic Blood Pressure Monitor, Wrist Model (bp2116)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- DRIVE MEDICAL Drive Medical BP3400 Deluxe Automatic Blood Pressure Monitor, Upper Arm Model (BP3400)
- SMARTHEART Ultra Premium Digital BP Arm Monitor w/ attached Cuff (01-509)
- MEDLINE Rappaport Combination Kit, Black (MIIMDS9125)
- ZEWA Zewa UAM-880 Deluxe Automatic Blood Pressure Monitor with Advanced Average Function (UAM-880)
- Drive Medical Diagnostic Equipment