Duet Dual Function Transport Wheelchair Rollator, Blue
Mfr # 795b
Zoro # G204953048
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 795b
- Zoro # G204953048
- UPC # 822383213484
- Country of Origin China
- Category Wheelchair Accessories
Description
Experience the convenience and value of two outstanding products in a single safe, convenient aid to improving daily mobility with the Duet Rollator/Transport Chair from Drive Medical. As a Rollator, the Duet surpasses a standard walker by eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. It handles uneven, outdoor terrain with ease and provides a comfortable and convenient place to rest with its cushioned seat. But the Duet is also a transport chair, making it great for being escorted around your home, or around the shopping mall. Simply lift the armrests, shift the backrest and lower the footrest into place, and your Duet is now a comfortable seat for you while a caregiver easily pushes you.
Features and Benefits- Combines the features of a Rollator and transport chair in one unit
- Locking flip-up armrests and flip-down footrest are used in transport chair mode and are easily removed and stowed away in Rollator mode
- Tool-free, two-position contoured padded backrest
- Comfortable padded seat
- Carry pouch for added privacy and security of personal items
- Folding frame with lock-out feature to ensure the unit stays open while in use and ensures the unit will stay folded during transport
- 8" casters are ideal for indoor and outdoor use
- Handles are adjustable in height with self-threading knob
- Product Specifications
- Actual Product Weight: 20 lbs
- Back of Chair Height: 35"
- Casters: 8"
- Handle Height (Max): 37"
- Handle Height (Min): 31.5"
- Number of Wheels: 4
- Overall Product Height: 37"
- Overall Product Length: 26"
- Overall Product Width: 25.5"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 13"
- Seat Width: 13.5"
- Seat to Floor Height: 21"
- Warranty: Limited Lifetime
- Model # 795b
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Head Halter, Regular, Foam (534-2020-1900)
- MEDIQUE I-Prin, Tablet, PK200 (10047)
- DYNAREX Ultrasound Gel - 0.25 liter (8.5 fl oz) Clear (1245)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- SKIL-CARE Skil-Care 703040 Wheelchair Sheepskin Footrest Pads (703040)
- NEW SOLUTIONS 0.43 x 91 in. Precision Wheelchair Bearings-, 4PK (B20P)
- PRIMO Gray Wheelchair Street Tire (37-540)
- INVACARE Item Rubber Tip for E and J, PK 10, PK10 (107969)
- Drive Medical Wheelchair Accessories