Shop All Walking Aids
Drive Medical
Drive Medical Pediatric Forearm Crutches, Small, Castle Red, Pair
Mfr # FC100-2GR
Zoro # G305934717
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # FC100-2GR
- Zoro # G305934717
- UPC # 822383901176
- Country of Origin China
- Category Walking Aids
Description
Actual product weight: 1.86 lbs; handle height (max): 22"; handle height (min): 15"; overall product height: 22"; overall product length: 2"; overall product width: 7"; primary product color: castle red; primary product material: aluminum; product size: small; product weight capacity: 120 lbs; recommended user height: 2'6" - 3'5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- BATTERY SYSTEMS 12V L And G Tractor Battery (U1SM)
- PREVAIL BELTED SHIELDS Extra Incontinence Belted Undergarment, One Size Fits Most, 30PK (PV-324)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- Drive Medical Walking Aids