Drive Medical

Drive Medical Pediatric Forearm Crutches, Medium, Wizard Purple, Pair


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Actual product weight: 2 lbs; handle height (max): 26"; handle height (min): 19"; overall product height: 26"; overall product length: 2"; overall product width: 7"; primary product color: wizard purple; primary product material: aluminum; product size: medium; product weight capacity: 160 lbs; recommended user height: 3'2" - 4'5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.