Shop All Patient Lifters & Accessories
Drive Medical
Divided Leg Patient Lift Sling w/ Headrest, Medium
Mfr # 13262m
Zoro # G9309650
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13262m
- Zoro # G9309650
- UPC # 822383231624
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Divided Leg Patient Lift Sling with Headrest, Medium
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering. And the split-leg design makes it ideal for bed-to-chair and chair-to-commode transfers.
Features and Benefits- Divided leg sling
- Chain/strap not required
- Solid nylon construction
- Four sling points; Four or six cradle points
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 4 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 62"
- Overall Product Width: 39"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Size: Medium
- Product Weight Capacity: 450 lbs
- Sling Points: 4
- Warranty: 6 month limited
- Model # 13262m
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- 3M Steri-Strip Reinforced Adhesive Skin Closures, 1/4in X 3in, 3/Envelope, R1541 (MMMR1541H)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- Drive Medical Patient Lifters & Accessories