Shop All Patient Lifters & Accessories
Drive Medical
Divided Leg Patient Lift Sling w/ Headrest, Large
Mfr # 13262l
Zoro # G9309005
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 13262l
- Zoro # G9309005
- UPC # 822383231631
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Divided Leg Patient Lift Sling with Headrest, Large
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering. And the split-leg design makes it ideal for bed-to-chair and chair-to-commode transfers.
Features and Benefits- Divided leg sling
- Chain/strap not required
- Solid nylon construction
- Four sling points; Four or six cradle points
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 4 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 63"
- Overall Product Width: 44"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Size: Large
- Product Weight Capacity: 450 lbs
- Sling Points: 4
- Warranty: 6 month limited
- Model # 13262l
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ammonia Towelette, Ampule, 700mg (90931)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- KT TAPE Jumpers Knee Strap - Black (376215)
- PROVON 4 oz. Liquid Hand Soap Squeeze Bottle, PK 48 (4301-48)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- Drive Medical Patient Lifters & Accessories