Shop All Bathroom Safety Bars and Chairs
Drive Medical
Diamond Spa Stool
Mfr # rtl12300
Zoro # G9287996
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12300
- Zoro # G9287996
- UPC # 822383000053
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Diamond Spa Stool
This shower stool provides safety for those with limited mobility and allows others to rest while simply performing daily tasks such as scrubbing your feet or shaving your legs. Both lightweight and comfortable, this stool will easily fit into the corner of your shower. With a fully functioning storage caddy, keep all your necessities within reach. No need to worry about moisture build-up as both the seat and storage caddy feature water drainage holes.
Features and Benefits- Innovative patented design
- Small, compact seat with water drainage holes
- Lightweight
- Easy, tool-free assembly
- Removable storage caddy ith water drainage holes
- Aluminum legs; lightweight, durable and rust proof
- Rubber tips reduce slipping
- Product Specifications
- Actual Product Weight: 2.95 lbs
- Overall Product Height: 18"
- Overall Product Length: 18"
- Overall Product Width: 18"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Seat Depth: 18"
- Seat Width: 18"
- Seat to Floor Height: 18"
- Warranty: Limited Lifetime
- Model # rtl12300
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Standard Tub/Shower (2919EP)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-45)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry HVR8HD Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11112)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DELTA Grab Bar For Toilet (DF575)
- Drive Medical Bathroom Safety Bars and Chairs