Drive Medical

Dial-A-Speed Tabs, 1 Pair


product price: $71.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dial-A-Speed Tabs, 1 Pair

Dial-A-Speed tabs provide variable resistance on one or both rear wheels of your Wenzelite Safety Roller, allowing you to control the unit's speed. Each tab serves as an independently adjustable partial brake that, in turn, allows for alignment to coincide with a user's asymmetrical gait pattern.

Features and Benefits
  • For use with all Wenzelite Safety Rollers
  • Dial-A-Speed tabs provide variable resistance on one or both rear wheels
  • This serves as a partial brake and allows the user to control the speed of the safety Roller
  • Each side is independently adjusted and, therefore, allows for alignment of asymmetrical gait patterns
  • Product Specifications
    • Actual Product Weight: 0.45 lbs
    • Overall Product Height: 3"
    • Overall Product Length: 4"
    • Overall Product Width: 1"
    • Primary Product Color: Black
    • Primary Product Material: Steel
    • Warranty: Limited Lifetime
    • Model # ce 1400
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.