Drive Medical

Deluxe Two Button Folding Walker w/ 5" Wheels


product price: $98.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deluxe Two Button Folding Walker with 5" Wheels

For a safe, convenient aid to performing daily activities, a walker can be the ideal solution. Drive's new Deluxe Folding Walker combines the strength and durability with lightweight ease of use. The walker features a unique push button mechanism for easy folding. Its U-shaped frame offers greater clearance while its enhanced cross-frame design provides you with greater stability. The Folding Aluminum Walker offers 5" wheels and newly designed rear glide caps for use on many types of terrain, while the contoured hand grip and adjustable height make the Folding Aluminum Walker comfortable to use.

Features and Benefits
  • Comes with wheels (Replacement wheels Drive model # 10109)
  • Each side operates independently to allow easy movement through narrow spaces and greater stability while standing
  • Easy push-button mechanisms may be operated by fingers, palms or side of hand
  • Newly designed rear glide cap allows for walker to slide easily and smoothly over most surfaces
  • Sturdy 1" diameter aluminum construction ensures maximum strength while remaining lightweight
  • Vinyl-contoured hand grip
  • Product Specifications
    • Actual Product Weight: 7.5 lbs
    • Base Depth: 17.5"
    • Handle Height (Max): 39"
    • Handle Height (Min): 32"
    • Inside Hand Grip Width: 17"
    • Overall Product Height: 32"
    • Overall Product Length: 17.5"
    • Overall Product Width: 24"
    • Primary Product Color: Silver
    • Primary Product Material: Aluminum
    • Product Weight Capacity: 350 lbs
    • Width Inside Back Legs: 20"
    • Warranty: Limited Lifetime
    • Model # 10210-1
    • Basic Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.