Shop All Walking Aids
Drive Medical
Deluxe Two Button Folding Walker
Mfr # 10200-1
Zoro # G104953032
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10200-1
- Zoro # G104953032
- UPC # 822383117331
- Country of Origin China
- Category Walking Aids
Description
Deluxe Two Button Folding Walker
For a safe, convenient aid to performing daily activities, a walker can be the ideal solution. Drive's new Deluxe Folding Walker combines the strength and durability with lightweight ease of use. The walker features a unique push button mechanism for easy folding. Its U-shaped frame offers greater clearance while its enhanced cross-frame design provides you with greater stability. The Folding Aluminum Walker's contoured hand grip and adjustable height make it comfortable to use.
Features and Benefits- Each side operates independently to allow easy movement through narrow spaces and greater stability while standing
- Easy push-button mechanisms may be operated by fingers, palms or side of hand
- Sturdy 1" diameter, aluminum construction ensures maximum strength while remaining lightweight
- The patient is able to bring the walker closer to assist in standing because of the improved crossframe
- Unique U-shaped frame design creates greater clearance
- Product Specifications
- Actual Product Weight: 6 lbs
- Handle Height (Max): 39"
- Handle Height (Min): 32"
- Inside Hand Grip Width: 17"
- Overall Product Height: 32"
- Overall Product Length: 15.5"
- Overall Product Width: 22"
- Primary Product Color: Silver
- Primary Product Material: Aluminum
- Product Weight Capacity: 350 lbs
- Width Inside Back Legs: 19"
- Warranty: Limited Lifetime
- Model # 10200-1
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- 3M LITTMANN Snap Tight Soft-Sealing Eartips, Grey, Large and Small (3M40002)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- Drive Medical Walking Aids