Delta Ultra Light Semi Electric Hospital Bed w/ Full Rails & Mattress
Mfr # 15030bv-pkg
Zoro # G9288906
Key Features
- Width 36 in
- Material Zinc, Wood Grain
- Series 1000
- Height 24 in
- Length 88 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15030bv-pkg
- Zoro # G9288906
- UPC # 822383211565
- Country of Origin China
- Category Hospital Beds
Dimensions
Width | 36 in |
Height | 24 in |
Length | 88 in |
Details
Material | Zinc, Wood Grain |
Series | 1000 |
Item | Semi-Electric Bed |
Description
This lightweight, interchangeable and easily assembled semi-electric bed (with full side rails and mattress) is the ultra-light plus model from Drive Medical. Its new universal style head and foot boards are interchangeable, featuring high impact composite end panels. The foot section weighs 50 percent less than conventional foot sections, making your deliveries safer and easier. Bed assembly requires only five components. Even motor assembly can be either installed or removed tool free with the patient still in the bed. The unique single motor and junction box are self-contained to reduce noise and prevent disruptions or distractions. Even in the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times, no crank necessary. A new-and-improved hand pendant includes large, easy-to-use controls, and this bed kid includes full side rails for additional safety and a comfortable inner spring mattress. The bed features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight.
Features and Benefits- The motor is UL approved
- Bed frame can be used with Drive's and most other manufacturers' bed ends, old and new
- The transition box mounted on the foot section is key to interchangeability
- The transition box allows you to change the rotation of the high/low shaft
- Headboard is taller than footboard to better fit home decor
- The wood grain panels are break and scratch resistant
- Foot section weighs 50 percent less than conventional foot sections to make deliveries safe and easy
- Once installed, the high/low shaft will stay with the bed to eliminate loss or forgetting on future installations
- Labels and color-coded springs assure accurate installation of side rails for patient safety
- Unique motor is completely self-contained to reduce weight and noise
- The motor assembly can be installed and removed with patient in bed
- Bed, side rails, and mattress safety-tested by SGS, a nationally recognized testing facility; Satisfies all applicable FDA entrapment guidelines
- In the event of a power failure, a 9 volt battery located in the motor can lower the head and foot sections nine times
- No crank needed
- New and improved hand pendant has large, easy-to-use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- ALLSHIELD Hand Sanitizer, 16 oz. Size (22516)
- DYNAREX Dynarex Cold Hot Medicated Patches For Back, 180 Pcs (1452)
- SAFETY 1ST/DOREL LiftLockSwing Gate (GA048TAP2)
- DRIVE MEDICAL Delta Ultra Light Full Electric Hospital Bed w/ Half Rails & Mattress (15033bv-pkg-1)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-LXBARI9CH1KA)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Maple (MC-ULB730MP)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARI9MH)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- PROACTIVE MEDICAL PRODUCTS Protekt Aire 6000 - Mattress Only For Protekt Aire 6000 - (80062)
- Drive Medical Medical Beds, Stretchers & Cots