Delta Ultra Light Full Electric Low Hospital Bed w/ Rails & Mattress
Mfr # 15235bv-pkg
Zoro # G9302434
Key Features
- Length 88 in
- Application Hospital
- Width 36 in
- Material Wood Grain
- Height 20 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15235bv-pkg
- Zoro # G9302434
- UPC # 822383212173
- Country of Origin China
- Category Hospital Beds
Dimensions
Length | 88 in |
Width | 36 in |
Height | 20 in |
Details
Application | Hospital |
Material | Wood Grain |
Item | Full-Electric Low Bed |
Description
A pre-installed motor on this ultra light electric bed from Drive Medical allows you to adjust from standard to low height, suiting your ever-changing needs. A motor near the foot section of the bed lets either the patient or caregiver choose the proper height for them. And the motor can be assembled or disassembled tool free, even while the patient is in the bed. The bed is strong enough to withstand a weight capacity of up to 450 pounds yet features a caster that moves easily, making adjustments between 9.5"-20" deck height a cinch. In the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times. A new-and-improved hand pendant includes large and easy-to-use controls. In addition to these various features, you can expect a durable and impact-resistant product that is easy to set up out of the box. The bed and features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight. The end panels are washable, making upkeep of this bed quick and easy.
Features and Benefits- The motor assembly can be installed and removed with patient in bed
- Bed frame can be used with Drive's and most other manufacturers' bed ends, old and new
- The transition box mounted on the foot section is key to interchangeability
- The transition box allows you to change the rotation of the high/low shaft
- Headboard is taller than footboard to better fit home decor
- The wood grain panels are break and scratch resistant
- Once installed, the high/low shaft will stay with the bed to eliminate loss or forgetting on future installations
- Labels and color-coded springs assure accurate installation of side rails for patient safety
- Unique motor is completely self-contained to reduce weight and noise
- Easy to set up
- Top mounted Hi/Lo crank accessibility
- Height-adjustable motor comes pre-installed on the foot section
- Caster easily moves from standard to low bed position
- Bed, side rails, and mattress safety-tested by SGS, a nationally recognized testing facility; Satisfies all applicable FDA entrapment guidelines
- The motor is UL approved
- In the event of a power failure, a 9V battery, located in the hand control, can lower the head and foot sections nine times <
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Talking Pulse Oximeter Portable Spot-Check Monitoring (11-50L)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- WELCH ALLYN BB0 3.5V LAMP (06500-U)
- DRIVE MEDICAL Delta Ultra Light Full Electric Hospital Bed w/ Half Rails & Mattress (15033bv-pkg-1)
- PROACTIVE MEDICAL PRODUCTS Protekt Aire 6000 - Mattress Only For Protekt Aire 6000 - (80062)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARIMH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARI9MH)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric with ProEx 42 Mattress (MC-LXBARI9CH0KA)
- Drive Medical Medical Beds, Stretchers & Cots