Drive Medical

Delta Ultra Light Full Electric Low Hospital Bed w/ Rails & Mattress


product price: $2,180.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Delta Ultra Light Full Electric Low Hospital Bed with Half Rails and Therapeutic Support Mattress

A pre-installed motor on this ultra light electric bed from Drive Medical allows you to adjust from standard to low height, suiting your ever-changing needs. A motor near the foot section of the bed lets either the patient or caregiver choose the proper height for them. And the motor can be assembled or disassembled tool free, even while the patient is in the bed. The bed is strong enough to withstand a weight capacity of up to 450 pounds yet features a caster that moves easily, making adjustments between 9.5"-20" deck height a cinch. In the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times. A new-and-improved hand pendant includes large and easy-to-use controls. In addition to these various features, you can expect a durable and impact-resistant product that is easy to set up out of the box. The bed and features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight. The end panels are washable, making upkeep of this bed quick and easy.

Features and Benefits
  • The motor assembly can be installed and removed with patient in bed
  • Bed frame can be used with Drive's and most other manufacturers' bed ends, old and new
  • The transition box mounted on the foot section is key to interchangeability
  • The transition box allows you to change the rotation of the high/low shaft
  • Headboard is taller than footboard to better fit home decor
  • The wood grain panels are break and scratch resistant
  • Once installed, the high/low shaft will stay with the bed to eliminate loss or forgetting on future installations
  • Labels and color-coded springs assure accurate installation of side rails for patient safety
  • Unique motor is completely self-contained to reduce weight and noise
  • Easy to set up
  • Top mounted Hi/Lo crank accessibility
  • Height-adjustable motor comes pre-installed on the foot section
  • Caster easily moves from standard to low bed position
  • Bed, side rails, and mattress safety-tested by SGS, a nationally recognized testing facility; Satisfies all applicable FDA entrapment guidelines
  • The motor is UL approved
  • In the event of a power failure, a 9V battery, located in the hand control, can lower the head and foot sections nine tim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.