Delta Ultra Light Full Electric Hospital Bed w/ Half Rails & Mattress
Mfr # 15033bv-pkg-1
Zoro # G9304394
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15033bv-pkg-1
- Zoro # G9304394
- UPC # 822383211787
- Country of Origin China
- Category Hospital Beds
Description
This lightweight, interchangeable and easily assembled electric bed is the ultra-light plus model from Drive Medical. Its new universal style, crack proof head and foot boards are interchangeable, featuring high impact composite end panels. A height adjustment motor arrives pre-installed on the foot section but can still be either installed or removed tool free in seconds with the patient still in the bed. The unique single motor and junction box are self-contained to reduce noise and prevent disruptions or distractions. Even in the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times. A new-and-improved hand pendant includes large, easy-to-use controls. The bed features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight.
Features and Benefits- The motor is UL approved
- Bed frame can be used with Drive's and most other manufacturers' bed ends, old and new
- The transition box mounted on the foot section is key to interchangeability
- The transition box allows you to change the rotation of the high/low shaft
- Headboard is taller than footboard to better fit home decor
- The wood grain panels are break and scratch resistant
- Foot section weighs 50 percent less than conventional foot sections to make deliveries safe and easy
- Once installed, the high/low shaft will stay with the bed to eliminate loss or forgetting on future installations
- Labels and color-coded springs assure accurate installation of side rails for patient safety
- Unique motor is completely self-contained to reduce weight and noise
- The motor assembly can be installed and removed with patient in bed
- Bed, side rails, and mattress safety-tested by SGS, a nationally recognized testing facility; Satisfies all applicable FDA entrapment guidelines
- In the event of a power failure, a 9 volt battery located in the motor can lower the head and foot sections nine times
- No crank needed
- New and improved hand pendant has large, easy-to-use controls
- Channel frame construction provides superior strength and reduced weight
- Zinc-coated spring deck
- Weight Capacity 450 lbs
- Product Specifications
- Actual Product Weight: 162 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (1035448-10)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Amber Cherry (MC-ULB730CH)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- PROACTIVE MEDICAL PRODUCTS Protekt Aire 6000 - Mattress Only For Protekt Aire 6000 - (80062)
- SELBY Selby SYKD271Z Corner Wood Joiner Hardware (SYKD271Z)
- PROHEAL Semi-Electric Adjustable Homecare Bed, Spring Deck and Half Rails with Foam Mattress (PH-PMSEBHRFM-T)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- DYNAREX Dynarex Bariatric Full Electric Home Care Bed W/ Emergency Hand Crank, 48in (10405)
- Drive Medical Medical Beds, Stretchers & Cots