Drive Medical

Delta Bed Extension Kit


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Delta Bed Extension Kit

A bed extension kit from Drive Medical lets you quickly and easily adapt your homecare bed to longer length mattresses by adding 4” to the bed frame.

Features and Benefits
  • Adds 4 inches to length of bed
  • Strong and sturdy attachment
  • Easily installed
  • For use with Drive Medical 15030, 15033, 15340, and 15235 series beds
  • Product Specifications
    • Actual Product Weight: 15 lbs
    • Overall Product Height: 5"
    • Overall Product Length: 36"
    • Overall Product Width: 12"
    • Primary Product Color: Brown Vein
    • Primary Product Material: Aluminum
    • Product Weight Capacity: 450 lbs
    • Warranty: Limited Lifetime
    • Model # 15030extkit
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.