Drive Medical

Crutch Pillows Accessory Kit, 1 Pair


product price: $58.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Crutch Pillows Accessory Kit, 1 Pair

When using crutches, Drive DeVilbiss Crutch Pillows provide a soft, cushiony surface on which to rest your under arms and hands, increasing comfort for long hours of crutch use. Made with a moisture-wicking material, these pillows help to ensure your skin stays dry and comfortable. The latex-free Crutch Pillows fit all standard crutches and are machine washable.

Features and Benefits
  • Adds increased comfort during long hours of crutch use
  • Made from the finest materials that are resistant to body oils and perspiration
  • Fast evaporation "moisture wicking" keeps your skin dry and comfortable
  • Universal, fits all standard crutches
  • Machine washable
  • Contains 2 underarm covers and 2 wrap hand grip covers
  • Product Specifications
    • Actual Product Weight: 2 lbs
    • Overall Product Height: 3"
    • Overall Product Length: 4"
    • Overall Product Width: 2"
    • Primary Product Color: Gray
    • Primary Product Material: Foam
    • Warranty: 60 Day Limited
    • Model # rtl10355
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.