Shop All Walking Aids Accessories
Drive Medical
Crutch Accessory Replacement Kit for Universal Crutches
Mfr # rtl10395
Zoro # G9281249
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10395
- Zoro # G9281249
- UPC # 822383284033
- Country of Origin China
- Category Walking Aids Accessories
Description
Crutch Accessory Replacement Kit for Universal Crutches
Refresh and revitalize your Drive Medical Universal Crutches(RTL10433) with the easily installed replacement Under Arm Cushions, hand grips, and Tips, found in the Crutch Accessory Replacement Kit for Universal Crutches. Only for use with Drive Medical Universal Crutches(RTL10433).
Features and Benefits- Contains 1 pair each of Arm Cushions, Hand Grips, and Tips
- Arm cushions are 8-1/2" x 7/8"
- Hand grips are 4" x 3/4"
- Gray Color
- For use with Drive Medical Universal Crutches(RTL10433) Only
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 3"
- Overall Product Length: 8"
- Overall Product Width: 3"
- Primary Product Color: Gray
- Primary Product Material: Foam
- Warranty: N/A
- Model # rtl10395
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- AFS PVC/Vinyl (Curved Zipper) Body Bags 6 Mil–White (Each) (11011)
- DRIVE MEDICAL Folding Walker Tray (10125)
- DRIVE MEDICAL Walker Basket (10200b)
- MCKESSON Glide Ski (146-10110)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- Drive Medical Walking Aids Accessories