Cruiser X4 Lightweight Dual Axle Wheelchair - 20" Seat
Mfr # cx420adda-elr
Zoro # G404952834
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # cx420adda-elr
- Zoro # G404952834
- UPC # 822383528373
- Country of Origin China
- Category Wheelchairs
Description
Don't let mobility challenges keep you from getting out and experiencing all life has to offer. For many people, a manual wheelchair is the ideal solution to maintaining mobility independence. Manual wheelchairs are among the most commonly used mobility devices thanks to their versatility, functionality, ease of transport and low maintenance. The Cruiser X4 from Drive Medical offers all these features and much more. The Cruiser X4 is ultra-lightweight, yet extremely strong thanks to its aluminum and carbon steel frame which is specially designed to allow for custom seat backs and accessories and includes our patented adjustable-depth seat. The rear wheels can be quickly and easily moved between three separate axles to adjust the seat to the ideal height for the user or to angle the seat back. Other comfort adjustments include armrest height, seat back height and the height and angle of the front caster wheels - all allowing you to tailor the Cruiser X4 to your specific needs. The Cruiser X4 also offers push-to-lock wheel locks to make locking the rear wheels easy - even for those with less hand strength. The Cruiser X4 is available with adjustable height detachable desk arms and elevating leg rests (ELRs), which are a necessity if you suffer from a condition such as edema, phlebitis, varicose veins or just tired legs.
Features and Benefits- Frame style eliminates seat guides and allows for custom backs and accessories
- Flip-back arm is height adjustable from top of seat rail 10"-14"
- Flip-back armrest features a front mounted easy to use lever release mechanism
- Padded armrests are height adjustable providing added patient comfort
- Height adjustable back
- Aluminum and carbon steel blended frame with powder-coated silver vein finish is attractive, chip-resistant, and easy to maintain
- Flame retardant nylon upholstery resists mildew and bacteria
- Patented adjustable depth seat from 16"-18"
- Dual over center cross links provide added rigidity
- Composite footplates with heel loops are durable and lightweight
- Comes with push-to-lock wheel locks
- Precision sealed wheel bearings throughout ensure long lasting and reliability
- 8" front casters are angle adjustable and have 3 height adjustments
- 3 position quick-release rear axle
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Wall Mount (31650)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- OKEEFFES Lip Protectant Sunscreen, SPF 35, 0.15 oz, Clear (GORK0900002)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- Drive Medical Wheelchairs