Shop All Wheelchair Accessories
Drive Medical
Cruiser III Anti Tippers w/ Wheels, 1 Pair
Mfr # stds819
Zoro # G9278284
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds819
- Zoro # G9278284
- UPC # 822383121604
- Country of Origin China
- Category Wheelchair Accessories
Description
Cruiser III Anti Tippers with Wheels, 1 Pair
This Anti Tippers with wheels will prevent your wheelchair from tipping backwards. These should only be used with Drive Medical Cirrus III Wheelchairs.
Features and Benefits- Anti-Tipper with Wheels
- Black
- For Use with Cirrus III Wheelchairs
- Easy to install
- Product Specifications
- Actual Product Weight: 1.44 lbs
- Overall Product Height: 2.5"
- Overall Product Length: 14"
- Overall Product Width: 3"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds819
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- FABRICATION ENTERPRISES Fabrication Enterprises 85-0110 0.5 lbs Pill Splitter & Crusher (85-0110)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- KARMAN HEALTHCARE Karman Healthcare BKR-EXT-115-16 16 in. Backrest Extension Detachable and Height Adjustable with Clamp .88 in. (BKR-EXT-115-16)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x3” (PH-74004CX)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Back for Wheelchair- Black (UB431)
- Drive Medical Wheelchair Accessories