Shop All Wheelchairs
Drive Medical
Cougar Ultra Lightweight Wheelchair, Swing away Footrests, 16" Seat
Mfr # ak516ada-asf
Zoro # G304953108
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # ak516ada-asf
- Zoro # G304953108
- UPC # 822383136622
- Country of Origin China
- Category Wheelchairs
Description
Cougar Ultra Lightweight Rehab Wheelchair, Swing away Footrests, 16" Seat
The Cougar Ultra Lightweight Rehab Wheelchair from Drive Medical is loaded with features and adjustability. Almost everything can be customized to fit your needs, from a height and position adjustable back to an adjusting rear axle. The semi-pneumatic spoke wheels not only look stylish, but provide a smooth and true roll, giving you more control over where you are going. This Cougar Ultra Lightweight Wheelchair comes with swing away foot rests and a 16" wide seat.
Features and Benefits- Ultra-light, weighs less than 27 lbs
- Tool-free back height adjustable from 17"-20.5"
- Seat depth adjustable from 16"-18"
- Multi-position back can adjust 15-degrees
- Rigidity bar provides support
- Quick-release rear wheels
- Semi-Pneumatic tires on a 24" spoke wheel provide a smooth, true roll
- 3" of depth adjustment in the overall wheelbase
- Front casters are angle adjustable and height adjustable in three positions
- Arm rest can be flipped allowing 2" width adjustment
- Nylon upholstery is breathable, lightweight, and comfortable
- Back folds forward for storage
- Adjustable aluminum wheel locks
- Swing-away footrests swing in and out
- Lightweight, composite foot plates with heel loops come standard
- Product Specifications
- Actual Product Weight: 27 lbs
- Back of Chair Height: 18"
- Closed Width: 12"
- Number of Wheels: 4
- Overall Length w/ Riggings: 44"
- Overall Product Height: 37"
- Overall Product Length: 44"
- Overall Product Width: 24"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Seat Depth: 16"
- Seat Width: 16"
- Seat to Floor Height: 17.5"-19.5"
- Warranty: Limited Lifetime
- Model # ak516ada-asf
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Burn Dressing, Sterile, White (3061)
- IVORY Ivory Simply 9.5 oz. Bar Soap, PK24 (12364)
- SUNRISE Sunrise E3304LPBR Leopard Brown Pro Makeup Case (E3304LPBR)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- Drive Medical Wheelchairs