Shop All Hospital Bed Accessories
Drive Medical
Contoured Bed Pan
Mfr # rtlpc23212
Zoro # G9277618
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlpc23212
- Zoro # G9277618
- UPC # 822383246420
- Country of Origin China
- Category Hospital Bed Accessories
Description
Contoured Bed Pan
For a bedridden patient, toileting can be a challenge. Utilize the same solution hospitals do with the Contoured Bed Pan from Drive Medical. The contoured shape makes use more comfortable and side grips allow easy handling. The Pan is also lightweight and easy to clean.
Features and Benefits- For anyone who has difficulty getting out of bed
- The contour design provides comfort and comes with side grips for easily handling
- Lightweight, durable, and easy to clean
- Can hold 84 oz or 2.5L
- Product Specifications
- Actual Product Weight: 0.44 lbs
- Overall Product Height: 16.25"
- Overall Product Length: 4.25"
- Overall Product Width: 12"
- Primary Product Color: Grey
- Primary Product Material: Plastic
- Volume: 84 oz
- Warranty: 60 Day Limited
- Model # rtlpc23212
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Cherry Over Bed Table for Home or Hospital (PH-16210H)
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- Drive Medical Hospital Bed Accessories