Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Compressed Posture Support Cushion
Mfr # rtl1494com
Zoro # G9298049
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl1494com
- Zoro # G9298049
- UPC # 822383536965
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Compressed Posture Support Cushion
The ergonomic posture support cushion from Drive Medical provides firm yet plush support to reduce discomfort in the head, neck shoulders and back by promoting ideal spinal alignment. The cushion is great for use at home, in the office or even on the road in the car. Plus, it also works great placed behind the knees and ankles. The cushion comes compressed in a unique compact package and expands to full size when opened. The cushion's cover is also removable and machine-washable for easy care while a handy elastic strap keeps the cushion securely in place.
Features and Benefits- Firm yet plush for superior posture support
- Helps reduce discomfort in the head, neck, shoulders, and back
- Ergonomically designed to promote proper spinal alignment
- Attached strap helps keep cushion securely in place
- Great for home, office, and travel - even in the car
- Also great for use behind the knees and ankles
- Cushion automatically expands to f ull size when removed from packaging
- Comfortable and durable foam construction
- Removable, machine-washable cover
- Product Specifications
- Actual Product Weight: 0.79 lbs
- Overall Product Height: 4.5"
- Overall Product Length: 14.5"
- Overall Product Width: 8"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # rtl1494com
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Hydro Seal Blister Heels 6 Count, PK24 (1117419)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- AEROBAND Triangular Bandage (ABC10BUS)
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- ADVOCATE Redi-Code Plus Speaking Blood Glucose Meter (BMB001-S)
- PLUMB PAK S-TRAP 1-1/4"" WHT (PP943W)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- CLINTON Infusion Pump Frame (IV-42)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- LUCKY LINE LuckyLine: 4-1/4 LOCKING CABLE RING BLUE (LKL-80830)
- Drive Medical Diagnostic Equipment