Shop All Back Braces
Drive Medical
Compressed Lumbar Cushion
Mfr # rtl1493com
Zoro # G9306616
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # rtl1493com
- Zoro # G9306616
- UPC # 822383536958
- Country of Origin China
- Category Back Braces
Description
Compressed Lumbar Cushion
Support your back and minimize pain when sitting for prolonged periods with a lumbar cushion from Drive Medical. The cushion's design promotes proper posture at home, in the office or even on the road in the car. The cushion comes compressed in a unique compact package and expands to full size when opened. The cushion's cover is also removable and machine-washable for easy care while a handy elastic strap keeps the cushion securely in place.
Features and Benefits- Ideal for those who spend extended periods sitting
- Subtle contour promotes proper posture while offering support and minimizing back pain
- Attached strap helps keep cushion securely in place
- Great for home, office, and travel - even in the car
- Cushion automatically expands to full size when removed from packaging
- Comfortable and durable foam construction
- Removable, machine-washable cover
- Product Specifications
- Actual Product Weight: 0.79 lbs
- Overall Product Height: 4"
- Overall Product Length: 13.5"
- Overall Product Width: 13"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # rtl1493com
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Orange/Black (BSB3500HY S)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- ERGODYNE Ergodyne ProFlex 1600 Standard Elastic Back Support, Black, Large (11104)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- CONDOR Back Support, Elastic Knit, Hook-and-Loop, Black, Size Large (3RVA4)
- CONDOR Back Support, With Suspender, M (3RUZ8)
- Drive Medical Back Braces