Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Compressed Foam Ring
Mfr # rtl1492com
Zoro # G9301384
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl1492com
- Zoro # G9301384
- UPC # 822383536941
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Compressed Foam Ring
If you find yourself sitting for extended periods, the compressed foam ring cushion from Drive is the perfect solution for reducing pressure on sensitive areas. The unique "donut" design of the foam cushion conforms to the body to offer comfortable relief of the tail bone and eases discomfort experienced with hemorrhoids or following surgery. The cushion comes compressed in a unique compact package and expands to full size when opened. The cushion's cover is also removable and machine-washable for easy care.
Features and Benefits- Specially designed to reduce presure on sensitive areas when sitting for extended periods
- Unique shape offers relief of coccyx (tail bone) pain, hemorrhoids, and post-surgery discomfort
- Donut shape comfortably comforms to body contours
- Cushion automatically expands to full size when removed from packaging
- Comfortable and durable foam construction
- Removable, machine-washable cover
- Product Specifications
- Actual Product Weight: 0.81 lbs
- Overall Product Height: 3.5"
- Overall Product Length: 16.5"
- Overall Product Width: 12.5"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # rtl1492com
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBASOL Foil Rechargeable Razor (CBF12001BLK)
- 3M 3M Knee/Elbow Bandages, Waterproof, Breathable, 3.50"L x 2.38"W, 6/BX, Clear (MMM58108)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- STANLEY HEALTHCARE Asset Tag, Tan (AR3TA01-00A)
- MIDMARK ECG Clips, Clear, 4MM, Snap, 10/pk PK (3-047-0005)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- FABRICATION ENTERPRISES Baseline Poly-Functional 5-Position Pinch Gauge - Load Cell (12-0081)
- BURGON & BALL Hip Trug Navy 3Qt (GKN/LGTRUGNAVY)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- Drive Medical Diagnostic and Monitoring Instruments and Supplies