Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Compressed Coccyx Cushion
Mfr # rtl1491com
Zoro # G9303046
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl1491com
- Zoro # G9303046
- UPC # 822383536934
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Compressed Coccyx Cushion
The Coccyx cushion relieves pressure on your spine and tailbone when sitting and is designed to restore your back's natural "S" shaped curve for great seated comfort. Perfect for home, office or travel, the durable foam coccyx cushion comes compressed in a unique compact package and expands to full size when opened. The cushion's cover is also removable and machine-washable for easy care.
Features and Benefits- Cut-out reduces pressure on spine and coccyx (tail bone) when seated
- Cushion's tilt restores spines' natural "S" shape
- Great for home, office and travel
- Cushion automatically expands to full size when removed from packaging
- Comfortable and durable foam construction
- Removable, machine-washable cover
- Product Specifications
- Actual Product Weight: 0.8 lbs
- Overall Product Height: 3"
- Overall Product Length: 18"
- Overall Product Width: 14"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # rtl1491com
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- AFS EZ-Load Unionall - Medium (Case of 10) (11053)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- NORTH AMERICAN RESCUE Folding Stretcher, Black/Green, 84-1/2" H (60-0051)
- EMI Rescue Tool, 2", 11" L (9000)
- GARDNER-GIBSON Gardner Gibson 3-20-7780 1 Gallon Clear Dynamite 780 Hd Strippable Wall-covering Adhesive (28924)
- THE GERSON COMPANIES Gerson 20008C Blue Blend Prep (GER-20008C)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- VON KLAUS Senn-Miller Retractor, 6.375in, Double-Ended, Blunt, German Grade (VK120-0509)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- Drive Medical Diagnostic Equipment