Shop All Wheelchair Accessories
Drive Medical
Compressed Bed Wedge Cushion
Mfr # rtl1490com
Zoro # G9303344
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl1490com
- Zoro # G9303344
- UPC # 822383536927
- Country of Origin China
- Category Wheelchair Accessories
Description
Compressed Bed Wedge Cushion
Experience the comfort of a good night's sleep with the Bed Wedge Cushion from Drive Medical. The comfortable foam cushion provides a gradual incline to your body when lying down, raising your head and shoulders to alleviate a number of symptoms from neck and back pain and respiratory issues to acid reflux, GERD and heartburn. Many even see improvement with snoring. The cushion comes compressed in a unique compact package and expands to full size when opened. The cushion's cover is also removable and machine-washable for easy care.
Features and Benefits- Designed to elevate and support the neck as well as help alleviate respiratory conditions
- Helps to relieve discomfort from back or neck pain and assists with poor circulation
- Great for sleeping with acid reflux or heartburn
- Cushion automatically expands to full size when removed from packaging
- Comfortable nad durable foam construction
- Removable, machine-washable cover
- Product Specifications
- Actual Product Weight: 2.8 lbs
- Overall Product Height: 8.5"
- Overall Product Length: 24"
- Overall Product Width: 20"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # rtl1490com
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- MEDLINE FitRight Ultra Protective Underwear, Medium, 28" to 40" Waist, PK20 (FIT23005A)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- ILC Replacement for MK Battery M50-12 SLD M (M50-12 SLD M MK BATTERY)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BILT-RITE MASTEX HEALTH Wheelchair Back Cushion -Black (F0370)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- Drive Medical Wheelchair Accessories