Commode Pail Liner, Pack of 42
Mfr # rtl12095
Zoro # G9291916
Product Information
- Brand Drive Medical
- MFR # rtl12095
- Zoro # G9291916
- UPC # 822383000077
- Country of Origin China
- Category Toilet and Urinal Accessories
Description
The new Drive Commode Liners are a single-use medical device to be positioned over a commode. These Commode Liners feature an absorbent powder which reduces splashing and eliminates odor. The new Drive liners are a convenient solution for cleaning and removing the waste from a commode. These highly absorbent liners can hold up to two quarts of liquid. The Commode Liners feature tie handles for easy and quick disposal. They come with a dispensing package for easy transport and storage. The new Commode Pail Liners provides comfort and dignity to the patient and patient's family!
Features and Benefits- Prevents the commode bucket from getting soiled and eliminates odors and bucket cleaning
- Safe and secure collection, tie handle for quick and easy transport and disposal of contaminated bodily fluids
- Equipped with a super absorbent powder which soaks up bodily waste (up to 64 oz) within seconds
- Can hold up to 2 quarts of liquid
- Easy to use, convenient and safe
- Product Specifications
- Actual Product Weight: 0.69 lbs
- Overall Product Height: 7.65"
- Overall Product Length: 3.75"
- Overall Product Width: 3.75"
- Primary Product Color: White
- Primary Product Material: Plastic
- Warranty: N/A
- Model # rtl12095
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (212-AC11838)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC22)
- ALL-SOURCE American Standard Toilet Tank To Bowl Gasket (455113)
- DRIVE MEDICAL Hinged Toilet Seat Riser, Standard Seat (rtl12607)
- BIG JOHN Plunger Splash Guard, Plastic, Adjstbl, PK3 (PSG)
- TOUGH GUY Gray Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV67)
- ZURN Waterless Urinal Strainer, White (P5795-1)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- KOHLER Wellworth Class Five Left-Hand Tri (9380-L-PB)
- Drive Medical Toilet and Urinal Accessories