Shop All Exam Room Equipment
Drive Medical
ComfortFit Deluxe Replacement Cushion for Full Face CPAP Mask, Small
Mfr # b10343-001
Zoro # G9297820
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # b10343-001
- Zoro # G9297820
- UPC # 822383296074
- Country of Origin China
- Category Exam Room Equipment
Description
ComfortFit Deluxe Replacement Cushion for Full Face CPAP Mask, Small
The small replacement cushion for Drive Medical ComfortFit Masks is necessary to keep your sleep therapy fully functional. An old pad for the ComfortFit Full Face CPAP Mask can reduce the effectiveness of your sleep therapy. Over time, the pad can lose its size and shape, which can cause a leak in the mask. It is recommended that the pad is replaced about once a month to maintain proper hygiene and therapy delivery.
Features and Benefits- Replacement cushion for Small ComfortFit Full Face CPAP Masks
- Easily replaces old worn out cushion
- Comfortable and long lasting
- Product Specifications
- Actual Product Weight: 0.2 lbs
- Overall Product Height: 4.5"
- Overall Product Length: 2.5"
- Overall Product Width: 1.5"
- Primary Product Color: Clear
- Primary Product Material: Silicone
- Warranty: Limited Lifetime
- Model # b10343-001
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 10PK (1616)
- MAYDAY Emergency Drinking Water, 125mL (78804)
- ZOGICS Conditioner, Citrus and Aloe, 1 gallon (CCA128-Single)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 12PK (1362)
- DRIVE MEDICAL Drive Medical Universal Cup Holder, 3" Wide, 1/PK (STDS1040S)
- CABLES & SENSORS Criticare Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-750)
- WELCH ALLYN TRANSFORMER, 120VAC/60 HZ, 8 VDC (5200-101A)
- CREST HEALTHCARE Wall Receptacle, CATV (F) Ext (7503S-00)
- OASIS White OR Huck Towels, Each (AHSORT-W1)
- CABLES & SENSORS Covidien Nellcor Original Short SpO2 Sensor - Adult Clip (DS100A)
- WELCH ALLYN D-Ring Extra Small Cuff (15-24cm) SBP (RPM-BPACC-01)
- Drive Medical Exam Room Equipment