Shop All Hospital Bed Accessories
Drive Medical
Comfort Touch Elevation Bed Wedge
Mfr # rtl2017ctw
Zoro # G9302039
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl2017ctw
- Zoro # G9302039
- UPC # 822383964980
- Country of Origin China
- Category Hospital Bed Accessories
Description
Comfort Touch Elevation Bed Wedge
Comfort Touch cushions by Drive are designed to help satisfy your therapeutic needs while immersing you in comfort with an ergonomic design, high-quality foam and luxurious look and feel. The Comfort Touch Elevation Wedge has a super soft velour cover and is ergonomically designed to provide comfort for those that seek relief from snoring or to ease breathing. At 10" in height, this bed wedge is also designed to help alleviate symptoms associated with acid reflux and gastroesophageal reflux disease (GERD).
Features and Benefits- Ergonomically designed wedge, with 1" top layer of memory foam, cradles and conforms to the users head and neck to ease breathing, reduce snoring, and improve comfort
- The 10" inch high elevation is designed to help alleviate the symptoms associated with acid reflux and gastroesophageal reflux disease (GERD)
- Soft velour cover provides luxurious feel for added comfort and is easily removable for cleaning
- Dual purpose wedge can be used upright providing lumbar support for added comfort while sitting up
- Product Specifications
- Actual Product Weight: 4.2 lbs
- Overall Product Height: 10"
- Overall Product Length: 21"
- Overall Product Width: 26"
- Primary Product Color: Gray
- Primary Product Material: Polyurethane Foam; Velour cover
- Warranty: 1 year limited
- Model # rtl2017ctw
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Stethoscope, Blue, 22" L (947)
- INVACARE 1 8-Button Bed Pendant (1158435)
- ECO BY GREEN CULTURE Bath Massage Bar, Clean Scent, 1.06 oz, PK300 (SP-EGC-BH)
- LIL DRUG STORE Ibuprofen, 200mg, 2/PK, 50 PK/BX, PK50 (LIL97197)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- INVACARE Bed Extender Kit (5143IVC)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (7001M298)
- Drive Medical Medical Beds, Stretchers & Cots