Shop All Hot & Cold Therapy
Drive Medical
Comfort Touch Cooling Sensation Seat Cushion
Mfr # rtl2017cts
Zoro # G9305268
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl2017cts
- Zoro # G9305268
- UPC # 822383964997
- Country of Origin China
- Category Hot & Cold Therapy
Description
Comfort Touch Cooling Sensation Seat Cushion
Comfort Touch cushions by Drive are designed to help satisfy your therapeutic needs while immersing you in comfort with an ergonomic design, high-quality foam and luxurious look and feel. The Cooling Sensation seat cushion combines high density foam with a cooling gel top layer to provide superior comfort across multiple indoor and outdoor settings. This versatile cushion can be used on any seating surface including home or office chairs, wheelchairs, benches, stadium seating, and more! The carry handle allows for convenient portability.
Features and Benefits- Ergonomic molded foam provides support and eases pain and discomfort associated with the pressure of prolonged sitting
- Gel top layer provides cooling sensation for added comfort
- Machine washable stretch cotton blend cover is low shear, water resisitant, and comes with a non-skid bottom
- 18" x 16 "x 3" foam cushion comes with a carrying handle to conveniently take wherever you go
- Product Specifications
- Actual Product Weight: 2.8 lbs
- Overall Product Height: 3"
- Overall Product Length: 18"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Polyurethane Foam; Polyester Cotton Blend Cover
- Product Weight Capacity: 350 lbs
- Warranty: 1 year limited
- Model # rtl2017cts
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDW)
- ACME UNITED First Aid Only FAE-7004 SmartCompliance Refill Aspirin, 2 Tablets/Packet, 10 Packets/Box (FAE-7004)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- MEDLINE Ultrasorbs Disposable Dry Pads, 23" x 35", Blue, PK7 (DRY2336RET7)
- HALYARD Instant Cold Pack, 20 Minute Therapy, 6"x8", 24/CT, PK24 (HLY59688)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- DEALMED Hot Pack Instant Disposable 5" X 9", 24/Cs, 24PK (787540)
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- DYNAREX Dynarex Hot Pack, 9inL x 5inW, Pack of 24 (4516)
- MARPAC Noise Sound Therapy Machine - White (MA298937)
- Drive Medical Therapy & Rehabilitation