Comfort Grip T Handle Cane, Patriotic
Mfr # rtl10336pa
Zoro # G9285187
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10336pa
- Zoro # G9285187
- UPC # 822384002544
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Description
If you are looking for comfort and style, look no further. Drive Medical's adjustable height gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 30" - 39" allowing for custom sizing. Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing.
Features and Benefits- Ergonomically designed handle with soft gel grip provides comfort and security
- Manufactured with sturdy, extruded aluminum tubing
- Comes standard with premium wrist strap
- Easy-to-use, one-button height adjustment with locking ring to prevent rattling
- Handle height adjusts from 30" to 39"
- Recommended user height 5' - 6'5"
- Product Specifications
- Actual Product Weight: .9 lbs.
- Diameter: 1"
- Handle Height (Max): 39"
- Handle Height (Min): 30"
- Overall Product Height: 30"
- Overall Product Length: 5.5"
- Overall Product Width: 1.5"
- Primary Product Color: Patriotic
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # rtl10336pa
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAYDEN Manikin Body Frame (IM13-SA05)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (185)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- FIRST AID ONLY 50 Person First Aid Kit (260U-TUNDRA)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- Drive Medical Walking Aids