Drive Medical

Comfort Grip T Handle Cane, Forest Green


product price: $55.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Comfort Grip T Handle Cane, Forest Green

If you are looking for comfort and style, look no further. Drive Medical's adjustable height gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 30" - 39" allowing for custom sizing. Thanks to the silencer, rattling is prevented and the cane's height is locked in place giving you added safety and security. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing.

Features and Benefits
  • Ergonomically designed handle with soft gel grip provides comfort and security
  • Manufactured with sturdy, extruded aluminum tubing
  • Comes standard with premium wrist strap
  • Easy-to-use, one-button height adjustment with locking ring to prevent rattling
  • Handle height adjusts from 30" to 39"
  • Recommended user height 5' - 6'5"
  • Product Specifications
    • Actual Product Weight: .9 lbs.
    • Diameter: 1"
    • Handle Height (Max): 39"
    • Handle Height (Min): 30"
    • Overall Product Height: 30"
    • Overall Product Length: 5.5"
    • Overall Product Width: 1.5"
    • Primary Product Color: Forest Green
    • Primary Product Material: Aluminum
    • Product Weight Capacity: 300 lbs
    • Warranty: Limited Lifetime
    • Model # rtl10336fg
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.