Clinical Care Geri Chair Recliner, Jade
Mfr # d577-j
Zoro # G304953061
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # d577-j
- Zoro # G304953061
- UPC # 822383114224
- Country of Origin China
- Category Reclining Chairs
Description
This clinical care Geri chair recliner by Drive Medical is ideal for use in dialysis, blood collection, respiratory and cardiac care. It shifts into four positions: upright, TV, full recline and Trendelenburg. Both recline and Trendelenburg positions are controlled by a gas cylinder and can only be attained by an attendant and a convenient release handle can be operated from either side of the recliner. The product includes a large, blow-molded tray that includes a recess for a cup. The comfortable "built-in" headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position. The 5" casters (2 complete with locks) allow for simple movement and security of the recliner. With a neutral-colored, sturdy steel frame, the chair is easy to clean and maintain, with side panels that pop off for cleaning and maintenance. All foam and vinyl meet California Flammability standards, and the product also meets both standard and Boston Fire Department specifications.
Features and Benefits- Deep recline and Trendelenburg position can only be attained by an attendant
- Ideal for use in dialysis, blood collection, respiratory and cardiac care
- Chair can be positioned in 4 positions - upright, TV, Full Recline, and Trendelenburg
- Gas cylinder controls deep recline and Trendelenburg position
- Side panels "pop-off" for easy cleaning and maintenance
- Large, blow-molded, side trays includes recess for cup
- 5" Casters (2 with locks) make it easy to move and secure recliner
- Gas cylinder release handle for quick back release; Handle can be operated from either side of the recliner
- Wide, comfortable armrests are angled to provide support in any reclined position
- Upholstered arm supports provide extra comfort in recline position
- Neutral-colored, sturdy, steel frame is easy to clean and maintain
- Comfortable built-in headrest
- Foam and vinyl meet California Flammability Standard and Boston Fire Department specifications
- Product Specifications
- Actual Product Weight: 115 lbs
- Armrest to Floor Height: 26.5"
- Overall Product Height: 47.5"
- Overall Product Length: 38"
- Overall Product Width: 30.5"
- Primary Product Color: Jade
- Primary Product Material: Steel
- Product Weight Capacity: 250 lbs
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- CALL CARE Tektone 8-Pin Din Single Call Cord 10ft (ET-7021-10)
- FIRST AID ONLY Wound Seal, PK2 (90326)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BN)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- Drive Medical Reclining Chairs