Shop All Walking Aids
Drive Medical
Clever Lite LS Walker Rollator w/ Seat & Push Down Brakes
Mfr # 10233
Zoro # G904952969
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10233
- Zoro # G904952969
- UPC # 822383118550
- Country of Origin China
- Category Walking Aids
Description
Clever Lite LS Walker Rollator with Seat and Push Down Brakes
The Clever Lite LS Walker with Seat and Push Down Brakes by Drive Medical allows individuals to be seated or to use it as a traditional walker by raising the seat to step inside the frame. This rollator easily folds with a dual lever, side paddle release, and comes with a soft, flexible backrest for comfort and stability while seated. Comes with 5" fixed front wheels for a smooth transportation over most surfaces. The 5" caster wheels provide a smooth transportation over most surfaces.
Features and Benefits- Rear glide push-down brakes
- Sturdy 1" diameter anodized, extruded aluminum construction
- Comes with flip-up seat with built-in carry handle
- Allows individual to be seated or use as traditional walker by raising seat to step inside the frame
- Easily folds with patented dual-lever side-paddle release
- Product Specifications
- Actual Product Weight: 11 lbs
- Handle Height (Max): 39"
- Handle Height (Min): 35"
- Inside Hand Grip Width: 18.5"
- Overall Product Height: 29.5"
- Overall Product Length: 21"
- Overall Product Width: 27"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Seat Depth: 11"
- Seat Width: 18.75"
- Seat to Floor Height: 19"-25.5"
- Width Inside Back Legs: 21"
- Warranty: Limited Lifetime
- Model # 10233
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- MEDIQUE Pain Relief, Tablet, 220mg, PK100 (23733)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DURO-MED Lightweight Extra-Wide Heavy-Duty Aluminum Rollator - Titanium (501-1029-4100)
- Drive Medical Walking Aids