Shop All Mattress Covers and Pads
Drive Medical
Clear Plastic Transport Storage Covers, Mattress Cover
Mfr # 3870n
Zoro # G9298837
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 3870n
- Zoro # G9298837
- UPC # 822383549712
- Country of Origin China
- Category Mattress Covers and Pads
Description
Clear Plastic Transport Storage Covers, Mattress Cover
Storage and Transport Covers provide protection for your items while in transit or being stored. They are made from clear plastic.
Features and Benefits- 1.6 MIL clear plastic
- 36.5"x90"x7"
- Comes in rolls of 100
- Product Specifications
- Actual Product Weight: 41.8 lbs
- Overall Product Height: 90"
- Overall Product Length: 36.5"
- Overall Product Width: 7"
- Primary Product Color: Clear
- Primary Product Material: Plastic
- Warranty: N/A
- Model # 3870n
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- LIPPERT KIT - THIN SHADE (786037)
- ELECTROLUX Shelf Retainer Bar Support (5303323481)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- COVIDIEN Disposable Underpads, 30 in x 36 in, PK40 (P3036C)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- MADISON PARK ESSENTIALS Madison Park BASI16-0191 100 Percent Polyester Microfiber Sofa Bed Pad; White - 60 x 72 in. (BASI16-0191)
- CLEANBRANDS Bx Sprng Enct CleanRest Pro TX (851949001838)
- Drive Medical Mattress Covers and Pads