Shop All Bathroom Safety Bars and Chairs
Drive Medical
Chrome Swing Away Footrests w/ Aluminum Footplates, 1 Pair
Mfr # stdsf-tf
Zoro # G9284146
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stdsf-tf
- Zoro # G9284146
- UPC # 822383117713
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Chrome Swing Away Footrests with Aluminum Footplates, 1 Pair
The Swing Away Footrests by Drive Medical were designed to be used with the Sentra EC 20", 22", 24", Sentra 20", 22", 24", and the Wheeled Drop Arm Bedside Commode. The footrests are installed onto the chair you have without the need of tools, making installation quick and easy.
Features and Benefits- Aluminum Footplates
- Chrome extensions
- For use with Sentra 20", 22", and 24"
- For use with Sentra EC 20", 22", and 24"
- For use with Wheeled Bedside Commode
- Tool Free Installation
- Product Specifications
- Actual Product Weight: 6 lbs
- Overall Product Height: 18"
- Overall Product Length: 8"
- Overall Product Width: 5"
- Primary Product Color: Chrome
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # stdsf-tf
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154C)
- WATTS Air Gap Faucet Bn (0959752)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- GROHE Universal Handle Starlight Chrome (47077000)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- Drive Medical Bathroom Safety Bars and Chairs