Shop All Bathroom Safety Bars and Chairs
Drive Medical
Chrome Knurled Grab Bar, 18"
Mfr # rtl12118
Zoro # G9286806
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12118
- Zoro # G9286806
- UPC # 822383528793
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Description
Chrome Knurled Grab Bar, 18"
If you find yourself experiencing balance problems or fatigue when entering, exiting, or standing in the shower, the Chrome Knurled Grab Bar can help. The bar attaches securely to your shower wall, giving you a strong and secure handhold. Easy to use, the bar installs easily for enhanced bathroom accessibility.
Features and Benefits- Knurled grab bar dimater provides no-slip grip
- Mounts vertically or horizontally
- 1.5" distance from wall
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 3"
- Overall Product Length: 18.5"
- Overall Product Width: 2.75"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # rtl12118
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pipe Cutter, PVC, PE, ABS, 8-1/4" L (119)
- ANDERSON METALS Bushing Hex Red Brs 1 X 3/4 (738110-1612)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50301)
- INTERSTATE PNEUMATICS Brass 6 PK (FST66RT-D6)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Vertical Grab Bar, Clear Powder Coated (SP-3V)
- Drive Medical Bathroom Safety Bars and Chairs