Blue Streak Wheelchair - 20" Seat
Mfr # bls20fbd-elr
Zoro # G904953089
Product Information
- Brand Drive Medical
- MFR # bls20fbd-elr
- Zoro # G904953089
- UPC # 822383271200
- Country of Origin China
- Category Wheelchairs
Description
A Mobile Masterpiece of Class... Durability and Comfort The Blue Streak Wheelchair with Flip Back Desk Arms from Drive Medical represents a new class of leading-edge mobility enhanced wheelchairs that have been engineered and structured, to not only meet, but exceed the growing demands and expectations of users who cherish independence, mobility and comfort.It arrives at your door loaded with features designed to enable and enhance your mobility and comfort. Arm rests are fully padded. The frame, black cross brace and the nylon upholstery is durable, attractive and easy to clean.The tires which are made of solid rubber, give you an enormous amount of durability. If that wasn't enough, this leading edge mobility aid also requires little to no maintenance.Users also appreciate that The Blue Streak Wheelchair comes with easy to operate push to lock brakes, along with convenient elevating leg rests that allow you the user, too safely, effortlessly and with convenience, slide in and out of your chair.You'll also appreciate the padded desk arms which furnish you with unbeatable comfort, allowing you to slide up as close as you desire, and need to be to tables, and or desks. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Blue Powder-coated frame, black cross brace
- Flip-back, padded desk-length arm
- Nylon upholstery is durable, lightweight, attractive, and easy to clean
- Solid rubber tires mounted on composite wheels provide durability and low maintenance
- Comes with push-to-lock wheel locks
- Comes with calf strap
- Weight Capacity 250 lbs
- Product Specifications
- Actual Product Weight: 41.25 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12.5"
- Folded Dimensions: 42" x 12.5" x 36"
- Number of Wheels: 4
- Overall Length w/ Riggings: 42"
- Overall Product Height: 36"
- Overall Product Length: 42"
- Overall Product Width: 26"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Product Weight Capacity: 250 lbs
- Rear Wheels: 24" x 1" Solid
- Seat Depth: 16"
- Seat Width: 20"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48231)
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- Drive Medical Wheelchairs